Beli scanner portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. plustek Scanner Dokumen Otomatis ADF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    plustek Scanner Dokumen Otomatis ADF
    Deskripsi:
    Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.
    atribut:
    • Hardware Resolution (Dpi): 600x600
    • Optical Resolution (dpi): 600
  2. Brother Mobile Document Scanner
    Mulai

    Rp2.599.900

    Brother Mobile Document Scanner
    Deskripsi:
    A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.
    atribut:
    • Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
    • Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
    • Duplex Scan: No
    • Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
    • Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
    • Scanning Width (mm): 216 (Max)
    • Dimensions (mm): 300.9x50.5x36.8
    • Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
  3. AVISION Portable Scanner
    Mulai

    Rp2.299.900

    AVISION Portable Scanner
    Deskripsi:
    -Scanner Portable yang mudah dibawa kemana sajaScanner Portable Avision ScanQ-III, cukup kecil dan ringan mudah untuk dimasukan kedalam tas laptop anda, tidak memerlukan pemanasan dahulu saat akan digunakan-Tidak memerlukan adaptorScanner Portable Avision ScanQ-III, tidak memerlukan adaptor untuk powernya, cukup menggunakan kabel usb ke PC-Scanner portable yang cocok untuk dokumen dan fotoJalur kertas lurus yang canggih dan teknologi pemrosesan gambar, dokumen dengan berbagai ukuran dan berat dapat discan, dipotong secara tepat, dan siap digunakan. Anda dapat scan kartu nama, tanda terima, foto, faktur, kliping koran, atau dokumen hingga ukuran legal (14 inci).-Resolusi 600 dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar canggih, Memberikan hasil scan yang baik, Selain itu, dengan modul CIS (Contact Image Sensor) bawaan.
    atribut:
    • Dimensions (WxDxH) (mm): 294x52x35
    • Power Source: USB Bus Power
    • Interface: USB 2.0 (Type C)
    • Light Source: LED
    • Acoustical Noise (dB): Operation < 55; Ready < 45
    • Battery Capacity (V): 3.6
    • Battery Capacity (mAh): 2750
    • Battery Life (hour): 300page
    • Battery Type: Li-ion18650
    • Memory Size (MB): 2 Flash; 32 SDRAM
    • Optical Resolution (dpi): 600x600
    • Paper Size: A4
    • Paper Thickness (g/m²): 52 to 105
    • Power Consumption (W): Operation:< 2.5; Ready:< 0.8
    • Scan Size Maximum: Legal
    • Scan Size Minimum: A8
    • Scanning Speed (s/page): 4 (B/W @300dpi)
    • Scanning Speed Color at 300dpi (s/page): 4
    • Technology: Contact Image Sensor (CIS)
    • USB: USB 2.0 Port
  4. CASHCOW Portable Scanner
    Mulai

    Rp499.900

    CASHCOW Portable Scanner
    Deskripsi:
    HC-101DC is a high-performance wireless barcode scanner supporting both 1D and 2D barcode formats, with Bluetooth and 2.4 GHz wireless connectivity. Designed for smartphone users, it delivers instant and accurate scanning for retail, logistics, inventory management, or mobile POS systems. Compact and ergonomic, it weighs around 500g and offers one-unit portability without sacrificing durability.
    atribut:
    • Connectivity: Bluetooth, 2.4Ghz Wireless & USB
    • Interface: USB, USB- COM, USB- HID
    • OS Support: iOS, mac OS, Android, Windows, Linux, etc.
    • Scan Mode: Manual Trigger, Continous & Auto Scan
    • Sensor: 640x480 CMOS
    • Work Distance (m): Up to 100
  5. Epson WorkForce Portable Sheetfed Document Scanner
    Mulai

    Rp2.599.900

    Epson WorkForce Portable Sheetfed Document Scanner
    Deskripsi:
    Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.
    atribut:
    • Dimensions (W x D x H) (mm): 272x47x33.8
  6. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  7. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp699.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  8. AVISION Automatic Document Feeder Scanner
    Mulai

    Rp5.399.900

    AVISION Automatic Document Feeder Scanner
    Deskripsi:
    -Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.
    atribut:
    • Light Source: LED
    • Technology: Contact Image Sensor (CIS)
    • Optical Resolution (dpi): 600x600
    • Color Mode (bit): 48 Input 24 Output
    • Grayscale Mode (bit): 16 Input 8 Output
    • Halftone Patterns: Dither and Error Diffusion
    • Output Resolution (dpi): 1200x1200
  9. Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Mulai

    Rp14.999.900

    Epson WorkForce Flatbed Document Scanner with Duplex ADF
    Deskripsi:
    Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
  10. Brother Network Scanner
    Mulai

    Rp12.999.900

    Brother Network Scanner
    Deskripsi:
    The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.
    atribut:
    • Usage type: Desktop
  11. Kodak Alaris Scanner
    Mulai

    Rp8.399.900

    Kodak Alaris Scanner
    Deskripsi:
    Capturing 50 pages per minute with the clarity and accuracy expected from the Kodak Alaris family of products, the KODAK S2050 Scanner is the perfect solution for when you need to get information into your business, with fast desktop scanning.
    atribut:
    • Maximum Optical Resolution (dpi): 600
    • Electrical Requirements (V/Hz): 100-240/50-60
  12. AVISION Flatbed Scanner
    Mulai

    Rp2.199.900

    AVISION Flatbed Scanner
    Deskripsi:
    -Solusi Ideal Untuk Scan Dokumen LembaranScanner Flatbed dengan ukuran hingga A4, mudah dibawa dan ditempatkan, Avision FB10 cocok untuk mendigitalkan dokumen bisnis Anda. dilengkapi dengan teknologi CIS (Contact Image Sensor) yang inovatif, FB10 hanya berukuran 46 mm (1,8 in.) dan berat hanya 1,4 kg.-Dapat Scan Buku TebalApabila dokumen tebal atau benda besar apa pun perlu discan, penutup inovatif dapat diangkat untuk membantu meratakan item Anda. Hasilnya, kualitas gambar yang dioptimalkan dapat dengan mudah diperoleh, karena objek lebih tersinari secara merata.-Tidak Memerlukan AdaptorAvision FB10 tidak memerlukan kabel adaptor, cukup dengan menghubungkan ke komputer scanner akan langsung aktif, Sistem pencahayaan LED tidak hanya menghemat daya tetapi juga tidak memerlukan pemanasan saat akan digunakan, FB10 siap digunakan segera setelah scanner dinyalakan. -Dibundle dengan Software yang canggihDilengkapi dengan beragam aplikasi agar dokumen terlihat sempurna. penyempurnaan gambar meliputi pemotongan dokumen secara otomatis, deteksi warna otomatis, penghilangan warna otomatis dan sebagainya. -Memotong beberapa ukuran gambar secara otomatisScanner ini dilengkapi dengan fitur Auto Scan untuk memotong beberapa dokumen scan dalam beragam ukuran, Dengan fitur ini, berbagai ukuran dokumen seperti foto, ID Card, atau kartu nama dapat langsung dipotong dan membuat beberapa gambar sesuai dengan ukuran asli dokumen dalam satu kali proses scanning.-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Resolusi Scan Hingga 4800 dpiDengan resolusi optik tinggi 4800 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri FB10 tidak memerlukan waktu pemanasan saat akan digunakan.
    atribut:
    • Light Source: LED
    • Color Mode (bit): 48 Input 24 Output
    • Grayscale Mode (bit): 16 Input 8 Output
    • Output Resolution (dpi): 1200x1200
Daftar Harga scanner portable Terbaru October 2026
plustek Scanner Dokumen Otomatis ADFRp4.499.900
Brother Mobile Document ScannerRp2.599.900
AVISION Portable ScannerRp2.299.900
CASHCOW Portable ScannerRp499.900
Epson WorkForce Portable Sheetfed Document ScannerRp2.599.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp699.900
AVISION Automatic Document Feeder ScannerRp5.399.900
Epson WorkForce Flatbed Document Scanner with Duplex ADFRp14.999.900
Brother Network ScannerRp12.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait